Shop All Screwdriver Sets
This Product is Discontinued
Stanley
Screwdriver Set, Slotted/Phillips, 6 Pc (Discontinued)
Mfr # 60-060
Zoro # G2738407
This Product is Discontinued
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Keystone Slotted/Phillips
- Tip Size 3/16", 1/4", #1, #2
- Handle Material Multi Component
- Handle Design Ergonomic
Product Information
- Brand Stanley
- MFR # 60-060
- Zoro # G2738407
- UPC # 076174600605
- Country of Origin Unknown
- Category Screwdriver Sets
Dimensions
Tip Size | 3/16", 1/4", #1, #2 |
Shank Length | 3 in to 6 in |
For Fastener Size | 1/4 in, 3/16 in |
Sizes Included | Cabinet: 3/16 in x 3 in, 3/16 in x 6 in, Keystone Slotted: 1/4 in x 4 in, 1/4 in x 6 in, Phillips: #1 x 4 in, #2 x 4 in |
Handle Length | 4 1/2 in |
Description
General Purpose Screwdriver Set, #1, #2, 1/4 in, 3/16 in, Phillips, Slotted, Ergonomic, Number of Pieces 6, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes Keystone Slotted 1/4 in x 4 in , 1/4 in x 6 in , Cabinet 3/16 in x 3 in , 3/16 in x 6 in , Phillips #1 x 4 in , #2 x 4 in , Corrosion Resistant Yes, ASME B107.15, Tether Ready No, Range of Shank Lengths 3 in to 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.