Shop All Screwdriver Sets
Stanley
Screwdriver Set, 5 Pcs., Acetate Handle
Mfr # 66-156-A
Zoro # G7719400
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #1, #2, #3, #4
- Handle Material Acetate
- Handle Design Ergonomic
Product Information
- Brand Stanley
- MFR # 66-156-A
- Zoro # G7719400
- UPC # 761746661565
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | #1, #2, #3, #4 |
Shank Length | 1-1/2 in to 8 in |
Handle Length | 4 1/2 in |
Sizes Included | Phillips: #2 x 1 1/2 in, #1 x 3 in, #2 x 4 in, #3 x 6 in, #4 x 8 in |
For Fastener Size | 10-14, 16, 18, 2-4, 20, 24, 5-9 |
Description
Magnetized Tip Screwdriver Set, Tip Finish Chrome, #1, #2, #3, #4, Phillips, Ergonomic, Number of Pieces 5, No, ESD Safe No, Non-Sparking No, Measurement Type Not Applicable, Includes Phillips #2 x 1-1/2 in , #1 x 3 in , #2 x 4 in , #3 x 6 in , #4 x 8 in , Corrosion Resistant Yes, ASME, Tether Ready No, Range of Shank Lengths 1 1/2 in to 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Single-end Wrench Size 24 mm L.215 mm (40040240)
- REED DOUBLE SOCKET VALUE SET-3 WRENCHES 02930 (LVDSSET)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1412900)
- URREA 1/2" drive, 6-point short impact socket 9/16" (7418H)
- STANLEY DeWalt 10 pc Insulated Screwdriver Set (DWHT66417)
- STANLEY 6 Piece Jeweler's Precision Screwdriver Set (66-039)
- STANLEY Magnetized Tip Screwdriver Set, Slotted/Phillips Tip, Ergonomic Cushion Grip, 6-Piece (66-565)
- STANLEY Precision Screwdriver Set, Slotted/Phillips, 6 pcs (66-052)
- STANLEY Screwdriver Set (STHT60799)
- STANLEY Screwdriver Set, Acetate Handle, 5 pcs (66-150-A)
- TEKTON Square Hard Handle Screwdriver Set, 3-Piece (S1-S3) (DSQ93011)
- Stanley Screwdriver Sets