Shop All Screwdrivers
Stanley
Screwdriver #1 Round
Mfr # 64-101-A
Zoro # G7719455
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
- Shank Length 3 in
Product Information
- Brand Stanley
- MFR # 64-101-A
- Zoro # G7719455
- UPC # 076174808018
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 3 in |
Overall Length | 6 3/4 in |
Handle Length | 4 3/8 in |
Shank Diameter | 0.31 in |
For Fastener Size | #3 |
Description
The Stanley 64-101-A Screwdriver is a must-have tool for any handyman. The screwdriver's fluted handle ensures it will not slip out of your hand while you work. Made with alloy steel, the tip of this 6 3/4 in. long screwdriver is twist resistant and corrosion resistant. With its pocket clip, you can keep the screwdriver close at hand while working on various projects around the house or office. Its ergonomic design features an antiroll handle that prevents it from rolling off flat surfaces. If you are looking for a high quality Phillips #1 Screwdriver, then look no further than this Stanley product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Syphon Spray Gun (79SG)
- EKLIND Hex Key Holder For No.13609 (19509)
- BOSCH Cord (1614460101)
- MILWAUKEE TOOL Battery Kit and Radio (48-59-1850, 2952-20)
- STANLEY Screwdriver #2 Round (64-102-A)
- STANLEY General Purpose Keystone Slotted Screwdriver 1/4 in Round (66-161-A)
- STANLEY General Purpose Phillips Screwdriver #2 Round (65-902)
- STANLEY General Purpose Slotted Screwdriver 3/16 in Round (66-188-A)
- STANLEY Screwdriver #4 Round (64-104-A)
- STANLEY General Purpose Keystone Slotted Screwdriver 1/4 in Round with Hex Bolster (66-011-A)
- URREA Screwdriver, Torx T20 Amber (9320W)
- Stanley Screwdrivers and Nutdrivers