Shop All Hacksaw and Coping Saw Blades
Stanley
Saw, Wallboard, 6 In
Mfr # 15-206
Zoro # G1084815
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Drywall
- Blade Length 6 in
- Length 9 in
- Teeth per Inch 6
- Nonsparking No
Product Information
- Brand Stanley
- MFR # 15-206
- Zoro # G1084815
- UPC # 076174152067
- Country of Origin Viet Nam
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 6 in |
Length | 9 in |
Overall Length | 9 in |
Details
Hand Saw Application | Drywall |
Item | Jab Saw |
Teeth per Inch | 6 |
Nonsparking | No |
Insulated / Uninsulated | Uninsulated |
Tether Capable | Tether Capable |
Handle Material | Wood |
Blade Material | Steel |
Features | Designed Especially For Making Cuts In Plasterboard, Handle For Durability And Comfort, Self-Starting Point Sharpened For Plunge Cuts |
Tether Style | Tether Capable |
Hand Saw Product Type | Jab Saws |
Material Application | Plasterboard |
Cutting Edge Type | Serrated |
Non-Sparking | No |
Description
Jab Saw, Blade Length 6 in, Blade Material Steel, Cutting Edge Type Serrated, Features Designed Especially For Making Cuts In Plasterboard, Handle For Durability And Comfort, Self-Starting Point Sharpened For Plunge Cuts, Hand Saw Application Drywall, Hand Saw Product Type Jab Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide Dream Drill (3Xd) - Metric (DH404145)
- CRESCENT LUFKIN 12" Combo Square (L12CS)
- DEWALT Screwdriver Bit Sets, 1/4 Hex Shank, PK40 (DWANGFT40SET)
- WIHA Torx(R) L-Shape Torx(R) Plus Key, IP20 Tip Size (36620)
- STANLEY Stanley STHT20138 Stht20138, Solid High-Tension Hacksaw 12" (STHT20138)
- STANLEY Hacksaw, Mini, 10 In, Ergo w/Thumb Rest (20-807)
- STANLEY DeWalt 12 in. Bi-Metal Hacksaw Blades 18 TPI 2 pk (DWHT20551)
- STANLEY DeWalt 12 in. Bi-Metal Hacksaw Blades 32 TPI 2 pk (DWHT20553)
- STANLEY Hacksaw Blades, 12 In, 18 TPI, PK2 (15-928A)
- STANLEY Solid High-Tension Hacksaw 12" (STHT20138)
- FIELD TOOL SUPPLY CO HSS Import Power Hacksaw Blade , 12 x 1, 10TPI (3811210)
- Stanley Cutting and Shaping Tools