Shop All Utility Knives
Stanley
Safety Recessed 6 in L, 10 PK
Mfr # STHT10359A
Zoro # G4018712
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 in
- Number of Blades Included 1
- Handle Color Yellow
- Blade Type Safety Recessed
- Disposable Yes
Product Information
- Brand Stanley
- MFR # STHT10359A
- Zoro # G4018712
- UPC # 076174103595
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Width | 2 in |
Overall Length | 6 in |
Description
Safety Cutter, Application Multipurpose, Blade Change Method Non-Changeable, Blade Edge Type Straight, Blade Material Steel, Blade Operation Fixed, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Reg Len40 Degree Helix Ball Nose Neck Ticn-Coated Alu-Power (38584TC)
- IRWIN Nutsetter, 1/2", Steel, Impact Rated (IWAF34212)
- ASTRO PNEUMATIC $SANDER 6" PALM W/PSA 3/16P (AO322P)
- WILLIAMS Williams Adjustable Wrench, Chrome, 6" (13406A)
- STANLEY Safety Cutter Safety Recessed, 6 1/8 in L (STHT10360)
- STANLEY Stanley 10-855 Fixed Blade Folding Utility Knife W/ Quick Change (10-855)
- STANLEY Utility Knife Utility, 7 in L (10-989)
- STANLEY Precision Safety Cutter Safety Blade, 7 in L (FMHT10363)
- STANLEY Snap-Off Utility Knife Snap-Off, 6 in L (DWHT10045)
- STANLEY Utility Knife Utility, 6 1/2 in L (10-778)
- MILWAUKEE TOOL 9mm Snap Off Knife w/Precision Cut Blade (48-22-1960)
- Stanley Knives, Cutters & Snips