Shop All Utility Knives
Stanley
Safety Recessed 6 1/2 in L, 10 PK
Mfr # STHT10356A
Zoro # G4018697
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Metal Detectable No
- Handle Type Ergonomic
- Features Hook Piercer, Metal Tape Splitter
- Overall Thickness 0.25 in
- Blade Type Safety Recessed
Product Information
- Brand Stanley
- MFR # STHT10356A
- Zoro # G4018697
- UPC # 076174814941
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Width | 2 1/4 in |
Overall Length | 6 1/2 in |
Description
If you are looking for a quality safety cutter, this Stanley STHT10356A Safety Cutter is the one to get. It features a hook piercer and metal tape splitter that allow you to perform tasks with ease. With its fixed blade, the utility knife can be used in boxes, cartons and slitting tape. The ergonomic handle of the knife has a bi-material design for comfort and control. You can safely dispose of it once you are done using it because it is disposable. This black/yellow safety cutter has an overall length of 5 19/32 in., an overall width of 2 23/64 in., and a blade operation of fixed blade. Get yourself this Stanley STHT10356A Safety Cutter if you want to work efficiently on your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20.0V Max XR Premium Lithium-Ion Battery, XR 6.0Ah Capacity, 2-Pack (DCB206-2)
- NUPLA Sledge Hammer Df 8# 36" (75.27-089)
- STARRETT Drive Pin Punch, 1/16 In Tip, 4 In L (565A)
- HUSQVARNA 14" Fire Rescue Saw, 5" Cut Depth, Wet/Dry, 6.5hp 2-Cycle (K970Rescue)
- STANLEY Stanley® Classic 99® 6" Utility Knife With Retractable Blade, Gray (10-099)
- STANLEY Retractable General Purpose Snap-Off Utility Knife (10-143P)
- STANLEY Stanley STHT10193 Stht10193, Safety Knife, 6-1/2" Long (STHT10193)
- STANLEY Utility Knife Utility, 6 1/2 in L (10-780)
- STANLEY Utility Knife Utility, 6 in L (10-079)
- STANLEY Snap-Off Knife, 18mm Blade W, 6-3/4 in. L Snap-Off, 6-3/4" L (680-10-280)
- WESTWARD Snap-Off Utility Knife Snap-Off, 6 1/2 in L (402L10)
- Stanley Knives, Cutters & Snips