Shop All Utility Knives
Stanley
Safety Knife Rounded Safety Blade, 6 1/2 in L
Mfr # STHT10193
Zoro # G5177812
original price:
$10.99
9% off
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Change Slide
- Stores (1) Blade
- Disposable No
- Metal Detectable No
- Overall Thickness 0.86 in
Product Information
- Brand Stanley
- MFR # STHT10193
- Zoro # G5177812
- UPC # 076174101935
- Country of Origin Taiwan, Province of China
- Category Utility Knives
Dimensions
Overall Width | 1 3/4 in |
Overall Length | 6 1/2 in |
Blade Projection Length | 2 7/16 in |
Length- Overall/Blade Projection | 6 1/2 in / 2 7/16 in |
Description
The STANLEY STHT10193 Safety Knife is the ideal tool for cutting heavy duty materials. With a rounded safety blade, this utility knife is designed to protect your hands from injury. It has a spring activated blade that retracts automatically after use. The carbon steel blade can be used for general purpose applications. It also features an ergonomic handle with metal construction and black/yellow color combination. The STANLEY Safety Knife is the high quality tool you will want to equip yourself with when it comes time to cut through tough materials like insulation or carpeting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 Flutes (2LWN1)
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Desert Tan, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07DT)
- KLEIN TOOLS 9 7/8 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (D504-10)
- BOSCH Chisel, Flat, 1 X 18 In, Spline Drive (HS1812)
- STANLEY Curved Quick-Change Utility Knife, Stainless Steel Retractable Blade, 3 Blades (10-788)
- STANLEY Folding Utility Knife Utility, 6 in L (10-855)
- STANLEY Safety Knife Rounded Safety Blade, 6 in L (10-189C-TT)
- STANLEY Snap-Off Utility Knife Snap-Off, 5 in L (10-150)
- STANLEY Snap-Off Utility Knife Snap-Off, 7 in L (10-425)
- STANLEY Stanley 10-179 High Visibility Retractable Blade Utility Knife (10-179)
- COSCO Jiffi Cutter, Metal Construction, Retractable Blade, 12PK (COS091460)
- Stanley Knives, Cutters & Snips