Shop All Cutter Parts
Stanley
Round Surform Blade
Mfr # 21-291
Zoro # G2978437
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- For Use With Mfr. Model Number 21-297
- Impact Rated No
- Type Regular Cut, 10 in Length
- For Use With Flat File
Product Information
- Brand Stanley
- MFR # 21-291
- Zoro # G2978437
- UPC # 076174212914
- Country of Origin United Kingdom
- Category Cutter Parts
Dimensions
Overall Length | 10 in |
Details
For Use With Mfr. Model Number | 21-297 |
Impact Rated | No |
Type | Regular Cut, 10 in Length |
For Use With | Flat File |
Item | Replacement File Blade |
Features | Used for Enlarging Holes and Smoothing Curved Surfaces |
Accessory Type | Replacement Blade |
Compatible with Brand | Stanley |
Compatible with Manufacturer Model Number | 21-297 |
Compatible Manufacturer Part Number | 21-297 |
Compatible with Manufacturer Part Number | 21-297 |
Compatible with Manufacturer Model Number [NEW] | 21-297 |
Compatible Manufacturer Model Number | 21-297 |
For Use with Mfr. Model Number | 21-297 |
Description
Replacement File Blade, Accessory Type Replacement Blade, Compatible with Brand Stanley, Compatible with Grainger Part Number 6R008, Compatible with Manufacturer Model Number 21-297, Features Used for Enlarging Holes and Smoothing Curved Surfaces, For Use With Flat File, Overall Length 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Wireless Digital Indicator (W2900-3M-25)
- PROTO 1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 302 Pieces 4 mm to 24 mm, 5/32 in to 1 1/4 in (J47303)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T15, 1", PK5 (440-TX-15X-5PK)
- DE-STA-CO Toggle Clamp, Vert Hold, 250 Lb, H 3.91 (202-USS)
- STANLEY Blade, Fine (21-398)
- STANLEY Replacement Razor Blades, PK10 (28-510)
- STANLEY Blade, Flat, For 5C940/6R007 (21-293)
- STANLEY Blade, Shaver, Fine, For 6R004 (21-515)
- MAKITA Cutter Blade Set, Rebar; Steel Rod (SC09002470)
- MITUTOYO Washer, 205457 (205457)
- Stanley Hand Tool Parts