Shop All Hand Rivet Tools
Stanley
Riveter, Medium Duty Right Angle, Steel
Mfr # MR33C
Zoro # G4574437
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Rivet Tool
- For Rivet Type Blind
- For Rivet Dia. 1/8 in, 5/32 in, 3/16 in
- Type Medium Duty Right Angle
- Includes (3) Interchangeable Heads For: 1/8, 5/32, 3/16 in dia Rivets
Product Information
- Brand Stanley
- MFR # MR33C
- Zoro # G4574437
- UPC # 045731132415
- Country of Origin Multiple
- Category Hand Rivet Tools
Dimensions
For Rivet Dia. | 1/8 in, 5/32 in, 3/16 in |
Overall Length | 10 in |
For Rivet Diameter | 1/8 in, 5/32 in, 3/16 in |
Details
Rivet Tool Type | Rivet Tool |
For Rivet Type | Blind |
Type | Medium Duty Right Angle |
Item | Rivet Tool |
Includes | (3) Interchangeable Heads For: 1/8, 5/32, 3/16 in dia Rivets |
Grips | Plastic |
Application | For Installing Steel and Aluminum Blind Rivets |
Construction | Spring Loaded Handle, Steel Body |
For Rivet Material | Aluminum, Steel |
Features | Long Handle, Slim-Nose Design, Spring-Loaded Handle Ejects Rivet Stem Automatically |
Includes Nosepiece | Yes |
Head Offset Angle | 90 Degrees |
Grip Material | Plastic |
Head Type | Angled |
Body Material | Spring Loaded Handle, Steel Body |
Nosepieces Included | 3/32 in, 1/8 in, 5/32 in, 3/16 in |
Nosepiece Style | Replaceable |
Description
Rivet Tool, For Rivet Diameter 1/8 in, 5/32 in, 3/16 in, For Rivet Material Aluminum, Steel, For Rivet Type Blind, Head Type Angled, Rivet Tool Type Rivet Tool, Includes Nosepiece Yes, Nosepieces Included 3/32 in, 1/8 in, 5/32 in, 3/16 in, Overall Length 10 in, Body Material Spring Loaded Handle, Steel Body, Features Long Handle, Slim-Nose Design, Spring-Loaded Handle Ejects Rivet Stem Automatically, Grip Material Plastic, Head Offset Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Caulk Gun, Air Powered (PL155800AV)
- WILLIAMS 3/8" Drive, 1" SAE Socket, 6 Points (BD-632)
- MILWAUKEE TOOL M12 FUEL(TM) 12V 3/8" Cordless Ratchet Kit (2557-22, 48-11-2420)
- STARRETT Hidden Edge Utility Knife (67584)
- STANLEY Heavy-Duty Swivel Head Riveter (MR77C)
- STANLEY Riveter, Right Angle, Steel, Spring Loaded (MR55C5)
- STANLEY Rivet Gun Toolkit, Manual, Steel (STHT72179)
- STANLEY Stanley MR77C Heavy-Duty Swivel Head Riveter (MR77C)
- STANLEY Rivet Tool, 1/8 in. Round Head, PK100 (PSS48-1B)
- STANLEY Riveter, Manual, Die-Cast Metal (MR100CG)
- CHANNELLOCK Heavy-Duty Rivet Tool (381438)
- Stanley Rivet Tools & Accessories