Shop All Claw, Rip & Framing Hammers
Stanley
Rip Hammer, Graphite, 20 Oz
Mfr # 51-508
Zoro # G1836134
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Weight (Oz.) 20.0
- Handle Graphite
- Face Smooth
- Head Material Steel
- Overall Length (In.) 13 in
Product Information
- Brand Stanley
- MFR # 51-508
- Zoro # G1836134
- UPC # 076174515084
- Country of Origin Mexico
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length (In.) | 13 in |
Face Dia. (In.) | 1 19/64 in |
Overall Length | 13 in |
Face Diameter | 1 5/8 in |
Head Length | 5 1/2 in |
Description
The STANLEY 51-508 Rip Hammer is the perfect tool for all your ripping needs. It has a 20 oz head weight and a smooth face. With an overstrike protection, this high carbon steel hammer helps to protect the head from damage when you hit nails or other fasteners too hard. The handle is made of graphite and measures 13 in. in length. This ripping hammer also has a 1 19/64" face diameter and a smooth face. If you are looking for a durable rip claw hammer, this Stanley model will meet your expectations with its high carbon steel construction and quality design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Spin Index Fixture, 5-1/2inH, 8-15/16inL (MG-5CV-S1)
- APEX TOOL GROUP Nut Setter 1/4 Male Hex Drv 1 (6B-0816)
- DEWALT Grinder Kit, 20.0V, Size 5", 5.0Ah (DCG413FB/ DCB205CK)
- KLEIN TOOLS Screwdriver Set, 1000V Insulated, 6-Piece (85076INS)
- STANLEY 22 oz. Antivibe Straight Claw Hammer, Smooth Face, 16 in L Steel Handle (51-163)
- STANLEY Curved Claw Hammer, Antivibe, 16 Oz, Smooth (51-162)
- STANLEY One-Piece Steel Hammer – 20 oz. (STHT51246)
- STANLEY Hammer Avx Rip 20 Oz (51-165)
- STANLEY FATMAX® 17 oz High-Velocity Hammer (FMHT51306)
- STANLEY Stanley 51-716 Hickory Handle Nailing Hammer Rip Claw, 16 oz. (51-716)
- STANLEY Hammer, Antivibe, 28 oz., 16" L (FMHT51295)
- Stanley Hammers and Striking Tools