Shop All Cutter Parts
Stanley
Replacement Razor Blades, PK10
Mfr # 28-510
Zoro # G0246653
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon Steel
- For Use With Scrapers
- Impact Rated No
- Type 1 1/2 in, Single Edged, Steel Backed High Carbon Steel
- For Use With Mfr. Model Number 28-100, 28-500
Product Information
- Brand Stanley
- MFR # 28-510
- Zoro # G0246653
- UPC # 076174285109
- Country of Origin United States
- Category Cutter Parts
Details
Material | High Carbon Steel |
Item | Replacement Razor Blades |
For Use With | Scrapers |
Impact Rated | No |
Type | 1 1/2 in, Single Edged, Steel Backed High Carbon Steel |
For Use With Mfr. Model Number | 28-100, 28-500 |
Features | Fits Most Standard Razor Blade Tools |
Compatible with Manufacturer Model Number | 28-100, 28-500 |
Accessory Type | Blade |
Compatible with Brand | Stanley |
Compatible with Manufacturer Part Number | 28-100, 28-500 |
Compatible Manufacturer Part Number | 28-100, 28-500 |
Compatible with Manufacturer Model Number [NEW] | 28-100, 28-500 |
Compatible Manufacturer Model Number | 28-100, 28-500 |
For Use with Mfr. Model Number | 28-100, 28-500 |
Description
Replacement Razor Blades, Accessory Type Blade, Compatible with Brand Stanley, Compatible with Grainger Part Number 3Q094, 6R029, Compatible with Manufacturer Model Number 28-100, 28-500, Features Fits Most Standard Razor Blade Tools, For Use With Scrapers, Material High Carbon Steel, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Countersink, 2" L, Single Flute, 6 pcs. (56760)
- SUPERIOR PARTS Aftermarket Piston Driver with O-Ring for Bostitch RN46 (SP 149826)
- KLEIN TOOLS 1-Inch Iron Conduit Bender Head (51610)
- PELICAN Black Protective Case, 37-1/2"L x 27.13"W x 14.3"D (1730-001-110)
- STANLEY Round Surform Blade (21-291)
- STANLEY Blade, Flat, For 5C940/6R007 (21-293)
- STANLEY Blade, Shaver, Fine, For 6R004 (21-515)
- STANLEY Blade, Fine (21-398)
- GREENLEE Gas Cylindar For Toolbox Lid (01886)
- CRESCENT H.K. PORTER Cutter Head Assembly For 2H053 (1413C)
- Stanley Hand Tool Parts