Shop All Bench Vises
Stanley
Quick Vise
Mfr # STHT83179
Zoro # G705312498
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stanley
- MFR # STHT83179
- Zoro # G705312498
- UPC # 76174831795
- Country of Origin China
- Category Bench Vises
Details
Description
The Stanley STHT83179 Quick Vise is ideal for DIY and hobbyist projects. Rather than a traditional hand crank, the quick vise utilizes a slide for quick, easy positioning and a lever for tightening. Two built in screw threads securely hold the vise to work surfaces and provide easy repositioning. A 4.5 inch jaw slides to open and close quickly and weighing only 3.5 pounds, the quick vise is also easy to transport. Removable non-marring pads cover the heavy-duty steel jaws to help prevent damage to the work surface. This vise is great for cutting, gluing, clamping, and carving.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Coolant Collet, ER32, 31/64in (E32-031(C))
- PROTO 1/2 in Drive Impact Socket 1 7/16 in Size, Deep Socket, black oxide (J7346)
- STARRETT Steel Rule, 6In, Type 36, 1 Blank End (C636EM-6)
- DEWALT Stanley Consumer Tools 253903 25 mm Snap Blade - Pack of 3 (253903)
- STANLEY Multi-Angle Vise w Swivel Base, 3 in Jaw Face Wd, 3 in Max Jaw Opening, 2 1/4 in Throat Dp, Lt Duty (83-069M)
- KANCA Drill Pres Vise 100 mm (DRL-100)
- WILTON 4" Standard Duty Combination Vise with Swivel Base (WS4)
- SPEED JAW 6" Non-Marring Vise Jaws (93173)
- DAYTON 3" Machine Vise with Fixed Base (31LZ71)
- WILTON 33150 150, Bench Vise - Clamp-On Base, 3in Jaw, 2-1/2in Maximum Jaw Opening (33150-WILTON)
- PALMGREN 5" Heavy Duty Comb. Bench and Pipe Vise, 5" with (9629745)
- Stanley Vises & Presses