Shop All Putty & Joint Knives, Spatulas, Scrapers
Stanley
Putty Knife, Stiff Blade, 1-1/4"
Mfr # 28-541
Zoro # G1926808
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 1/4 in
- Blade Material High Carbon Steel
- Blade Length 3 5/8 in
- Overall Length 7 1/2 in
- Color Tan
Product Information
- Brand Stanley
- MFR # 28-541
- Zoro # G1926808
- UPC # 76174285413
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/4 in |
Blade Length | 3 5/8 in |
Overall Length | 7 1/2 in |
Handle Length | 3 7/8 in |
Details
Blade Material | High Carbon Steel |
Color | Tan |
Includes | Handle |
Features | Hardened, tempered, taper-grounded and polished high-carbon blade designed for long life;Hardwood handle holds up against solvents such as paint thinners;Permanently fastened full tang blade. |
Number of Pieces | 1 |
Handle Material | Hardwood |
Blade Type | Stiff |
Item | Putty Knife |
Product Type | Putty Knife |
Description
Putty Knife, Blade Length 3 5/8 in, Blade Material High Carbon Steel, Blade Width 1 1/4 in, Handle Length 3 7/8 in, Handle Material Hardwood, Overall Length 7 1/2 in, Product Type Putty Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER XTender 1.4" to 6" Dial Bore Gage Set (526464000)
- STARRETT Aluminum Die-Cast Pocket Utility Knife, Folding Retractable Utility (KUXP010-N)
- BETA Wrench w/High Torque Handle, 1/4" (000960676)
- HHIP 5 X 10" Fine Pole Dense Permanent Magnetic Chuck (3402-0802)
- STANLEY Linoleum Flooring Knife (10-509)
- STANLEY Stanley 28-543 Wood Handle Stiff Scraper Knife, 3" (28-543)
- STANLEY Stanley 28-141 Nylon Handle Stiff Putty Knife, 1-1/2" Wide Blade (28-141)
- STANLEY Stanley 28-593 Window Scraper with 1 Blade (28-593)
- STANLEY Stiff Putty Knife, 2" (28-142)
- STANLEY Glass Scraper, Length 8 in, Blade Width 1 1/2 in, Carbon Steel (28-500)
- HYDE Joint Knife, Flexible, 3", Carbon Steel (06351)
- Stanley Drywall and Plastering Tools