Shop All Nail Pullers, Wrecking and Pry Bars
Stanley
Pry Bars, Pry Bar, 21 In. L, Alloy Steel
Mfr # J2134
Zoro # G5334481
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Pointed Taper and 90 Degrees Rolling Head for Leverage, Strength and Durability
- Material Alloy Steel
- Overall Length 21 in
- Overall Width 5/8 in
Product Information
- Brand Stanley
- MFR # J2134
- Zoro # G5334481
- UPC # 662679103484
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 21 in |
Overall Width | 5/8 in |
Dia. | 3/4 in |
End Width | 7/8 in |
Bar Width | 3/4 in |
Bar Diameter | 3/4 in |
Description
If you are looking for a versatile tool that can be used to pry open objects, the Stanley J2134 21 in. Pry Bar is just what you need. The alloy steel pry bar has a 3/4 in. thickness and an overall width of 5/8 in.. It also has a black color and is 21 in. long. With its standard tool tethering capability, this pry bar will meet your needs for removing nails, digging out small objects or opening containers with limited access space. If you are looking for something that can be used to remove nails or open containers with limited access space, then the Stanley J2134 21 in. Pry Bar is perfect for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/16" x 1" Annular Cutter (49-59-1062)
- MITUTOYO Micrometer, Head (151-271)
- DRILL AMERICA 4-40 Carbon Steel Tap Set (DWTS4-40)
- ESTWING Estwing 268-B3-2LB 62001 2Lb. Drilling Hammer Painted Fin (268-B3-2LB)
- STANLEY Pry Bars, Screwdriver Handle Pry Bar (J2150)
- STANLEY Stanley 55-136 Forged Hexagonal Steep Ripping Bar, 36" Long (55-136)
- STANLEY Demolition Bars, Universal Wrecking Tool (55-120)
- STANLEY FuBar® Demolition Pry Bar (STHT55134)
- STANLEY Ripping Bar 3/4 X 29 In (55-130)
- STANLEY Pry Bar, Pieces 3, Steel, 1-1/2 In. W (STHT55135)
- SATA Extendable 33in Indexing Pry Bar (ST92568)
- Stanley Pullers and Separators