Shop All Nail Pullers, Wrecking and Pry Bars
Stanley
Pry Bars, 42 in. L, 2-1/4 in. W, Steel
Mfr # FMHT55521
Zoro # G1804069
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Features 25% Wider Prying Edge for Better Leverage, High Visibility, Lightweight Design, Precision Ground Edge and Beveled Ends for Penetration, Strength and Durability
- Material Steel
- Overall Length 42 in
- Overall Width 2 1/4 in
Product Information
- Brand Stanley
- MFR # FMHT55521
- Zoro # G1804069
- UPC # 076174555219
- Country of Origin Mexico
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 42 in |
Overall Width | 2 1/4 in |
Dia. | 3/4 in |
Bar Width | 3/4 in |
End Width | 2 1/4 in |
Bar Diameter | 3/4 in |
Description
The Stanley FMHT55521 42 in. Pry Bars are the ideal tool for removing nails and other fasteners. With a yellow finish, these steel pry bars have a 2 1/4" width and are 42 in. long. The 3/4" thickness means you can use them to remove stubborn nails or even to pry apart boards that are stuck together. This standard tool is tether capable so you can secure it to your person for safety while working on ladders or scaffolding. For your next project, the Stanley FMHT55521 42 in. Pry Bars will make quick work of loosening up anything that's stuck together.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4-1/8" HSS 118 Deg. Jobber Length Drill Bit (4UL55)
- STAR ASIA 26-Pc Precision Bit And Driver Set (16028)
- ARROW FASTENER Plier Stapler, Manual, Heavy Dty, Flat Crwn (P35)
- STANLEY Nut Driver Set, 6 Pieces, SAE, Solid (62-541)
- STANLEY FuBar® Demolition Pry Bar (STHT55134)
- STANLEY Stanley 55-526 Wonder Bar® X21„¢ Pry Bar, 21" Long (55-526)
- STANLEY Wonder Bar® Pry Bar – 12-3/4" (55-515)
- STANLEY Ripping Bar 3/4 X 36 In (55-136)
- STANLEY Ripping Bars, Ripping Bar, 24 In. L (55-124)
- STANLEY NAIL PULLR STEEL 10-1/4"" (55-033)
- EATON Eaton GBKP21P Ground Bar Kit (GBKP21P)
- Stanley Nail Pullers, Wrecking and Pry Bars