Shop All Multi-Bit Screwdrivers
Stanley
PRECISION SCRWDRVR 6PC
Mfr # 66-052
Zoro # G803510987
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.7 in
- Material Steel
- Handle Material Nylon
- Handle Type Quad- Lobe
- Tip Size 1.5 mm
Product Information
- Brand Stanley
- MFR # 66-052
- Zoro # G803510987
- UPC # 76174660524
- Country of Origin China
- Category Multi-Bit Screwdrivers
Dimensions
Overall Length | 7.7 in |
Tip Size | 1.5 mm |
Details
Material | Steel |
Handle Material | Nylon |
Handle Type | Quad- Lobe |
Ratcheting | No |
Description
Stanley 6 pc Multi-Bit Mini Screwdriver Assorted in.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKERS KROMER Tool Retractor, 15.4-22Lb (7221-03)
- PORTER-CABLE 3 Amp Electric Oscillating Multi-Tool Kit with 31 Accessories (PCE605K)
- TECHNIKS ER Collet, ER25, 1/4 in. (04225-1/4)
- CMT Straight Router Bit, HW, 1/2 in (811.628.11)
- STANLEY Stanley 66-358 7 PC. Stubby Phillips & Slotted Multi-Bit Ratcheting Screwdriver Set (66-358)
- STANLEY Standard, Phillips Bit 4 1/2 in, Drive Size: 1/4 in , Num. of pieces:7 (66-358)
- STANLEY Screwdriver (FMHT62287)
- STANLEY Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 10 1/2 in, Drive Size: 1/4 in (62-574)
- STANLEY Standard, Phillips Bit 5 1/4 in, Drive Size: 1/4 in , Num. of pieces:3 (66-344)
- STANLEY Phillips, Standard Bit 7 3/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:4 (68-012)
- KO-KEN Interchangeable ScrewDriver PH2 x 6mm Stubby 86mm (168CS-2X6)
- Stanley Screwdrivers and Nutdrivers