Shop All Locking Pliers
Stanley
Plier Lcking Fast Release Set 10Wr 6Ln
Mfr # IRHT82588
Zoro # G4696186
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11.3 in
- Number of Pieces 2
- Width (In.) 5.8 in
- Height (In.) 1.2 in
Product Information
- Brand Stanley
- MFR # IRHT82588
- Zoro # G4696186
- UPC # 885911596909
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 11.3 in |
Width (In.) | 5.8 in |
Height (In.) | 1.2 in |
Details
Plier Item | Locking Pliers |
Number of Pieces | 2 |
Description
Plier Lcking Fast Release Set 10Wr 6Ln
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Protective Boot (49-16-3062)
- WESTWARD 9/32" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL56)
- EKLIND Metric Plain Hex Key, 12 mm Tip Size, 4 51/64 in Long, 1 47/64 in Short (15524)
- RIDGID Drum, Asm 5/8 W/Pigtail K7500 (61107)
- STANLEY 10 in Plain Grip Locking Adjustable Wrench (85-610)
- STANLEY Plier Lcking 6Ln Lng Ns Fast Rel 6 (IRHT82583)
- STANLEY Shell Plier Lcking Fast Rel Set 10Wr 7Wr (IRHT82590)
- STANLEY Locking Pliers Fast Release 3Pc Kit (IRHT82591)
- STANLEY Plier Lcking 10Cr Fr Red Hand Spn 10In (IRHT82573)
- WILLIAMS 7 in Straight Jaw Locking Plier (23304)
- KNIPEX Hose Clamp Plier, 8-3/4" Overall Length (10 99 i220)
- Stanley Locking Pliers