Shop All Locking Pliers
Stanley
Plier Lcking 10Cr Fr Red Hand Spn 10In
Mfr # IRHT82573
Zoro # G4696238
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1 in
- Width (In.) 3.3 in
Product Information
- Brand Stanley
- MFR # IRHT82573
- Zoro # G4696238
- UPC # 885911596916
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 10.9 in |
Height (In.) | 1 in |
Width (In.) | 3.3 in |
Details
Plier Item | Locking Pliers |
Description
Plier Lcking 10Cr Fr Red Hand Spn 10In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS MICROMETER 0-1""SATIN FIN (102)
- MILWAUKEE TOOL Grinder and Battery Kit (2880-20, 48-59-1880)
- KRAFT TOOL 6 In Dia. Drywall Texture Single Brush, 2 1/2 in L (DW116)
- S & W MANUFACTURING Knrl Knob Stud, 1/2-13", 2" dia., 3" Std, Base Dia. (In.): 1 (WSS-027)
- STANLEY Shell Plier Lcking Fast Rel Set 10Wr 7Wr (IRHT82590)
- STANLEY Locking Pliers Fast Release 3Pc Kit (IRHT82591)
- STANLEY Plier Lcking 6Ln Lng Ns Fast Rel 6 (IRHT82583)
- STANLEY 10 in Plain Grip Locking Adjustable Wrench (85-610)
- K-TOOL INTERNATIONAL Snap Ring Plier, .070", Straight Tip (KTI-55122)
- EZRED RATCHET EXTENDABLE LOCKING SET (EZMR482FL)
- CHANNELLOCK PLIER 4.5"" PUMP (424)
- Stanley Pliers