Shop All Nail Pullers, Wrecking and Pry Bars
Stanley
Nail Pullers, Nail Puller, 12 In. L
Mfr # 55-115
Zoro # G1150913
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Features Flat Striking Face Allows Claw to be Driven Under Deeply Embedded Nails, Forged, Long Life, Tempered to Help Reduce Chipping
- Material Heat Treated High Carbon Steel
- Overall Length 12 in
- Overall Width 5/8 in
Product Information
- Brand Stanley
- MFR # 55-115
- Zoro # G1150913
- UPC # 076174551150
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 12 in |
Overall Width | 5/8 in |
Dia. | 13/32 in |
Bar Diameter | 7/16 in |
Bar Width | 7/16 in |
End Width | 5/8 in |
Description
Nail Puller, Type Nail Pullers, End Style Claw, Bar Width 7/16 in, Overall Length 12 in, Number of Nail Slots 2, Bar Shape Square, Bar Diameter 7/16 in, End Angle Style L-Shape, Offset, End Width 5/8 in, Tether Ready No, Bar Color Gray, Bar Material Steel, Features Flat Striking Face Allows Claw to be Driven Under Deeply Embedded Nails, Forged, Long Life, Tempered to Help Reduce Chipping, Finish Polished, Handle Color Gray, Includes Handle No, Standards ASME, Weight 0.98 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 5-3/8" Circular Trim Saw (XSS03Z)
- MITUTOYO Micrometer, 1 to 2", 0.0001, Ratchet (103-262)
- SLUGGER BY FEIN Annular Cutter, 2-7/8" Dia. (63134731101)
- TEKTON 1/2 Inch Drive Crowfoot Wrench Set with Keys, 16-Piece (17-50 mm) (WCF91502)
- STANLEY Pry Bars, Pry Bar, 9 in. L, 1-1/2 in. W (STHT55530)
- STANLEY Ripping Bar 3/4 X 29 In (55-130)
- STANLEY Wrecking Bars, 24 In. L, 1-3/4 In. W (55-102)
- STANLEY Wonder-Bar II, 7-1/2" (55-045)
- STANLEY Pry Bars, Flat Pry Bar, 15-1/2 In. L (55-525)
- STANLEY NAIL PULLR STEEL 10-1/4"" (55-033)
- DYNAMIC Tools 18" Wrecking Bar, 1.18 Width Of Cut (D056318)
- Stanley Nail Pullers, Wrecking and Pry Bars