Shop All Hand Files and Rasps
Stanley
Mill File, American, Rectangular, 12 In. L
Mfr # 22-173
Zoro # G4542745
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Product Information
- Brand Stanley
- MFR # 22-173
- Zoro # G4542745
- UPC # 076174221732
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 12 in |
Handle Length | 12 in |
File Length without Tang | 12 in |
Details
Item | Mill File |
Profile Shape | Rectangular |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Features | Bastard Teeth Spacing for General-Purpose Tool Sharpening and Material Smoothing |
Cut Type | Bastard/Single |
Handle Design | None |
File Style | American Pattern File |
Insulated | No |
Face Cut Style | Single-Cut |
Number of Cut Edges | 4 |
Edge Cut Style | Single |
Includes Handle | No |
File Coarseness | Bastard Cut |
File Type | Machinists File |
Taper | Tapered in Width and Thickness |
File Body Finish | Natural |
Shape | Flat |
Description
Mill File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 12 in, Number of Cut Edges 4, Taper Tapered in Width and Thickness, File Body Finish Natural, Features Bastard Teeth Spacing for General-Purpose Tool Sharpening and Material Smoothing, Handle Length 12 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWELL CIRC SAW BLD 4.5"" 60T (RW9282)
- PROTO Ratcheting Wrench, Head Size 9mm (JSCVM09S)
- DRILL AMERICA m16x1 HSS Metric Hand Tap (DWTSMT16X1)
- NANUK CASES Customized Foam Insert (925) for Mavic 3, 925-FOAM_MAVIC 3 (925-FOAM_MAVIC 3)
- STANLEY Mill File, American, Rectangular, 10 In. L (22-172)
- STANLEY 6" Single-Cut Mill Bastard File (22-170)
- STANLEY 8" Single-Cut Mill Bastard File (22-171)
- STANLEY 10" Double-Cut Flat Bastard File (22-176)
- STANLEY 7" Single-Cut Extra Extra Slim Taper File (22-313)
- STANLEY Wood Rasp, American, Half Round, 8 In. L (22-017)
- SIMONDS Three Square File, Bastard/Dbl., 6inL (73516500)
- Stanley Hand Files and Rasps