Shop All Spot Lights
This Product is Discontinued
Stanley
Indst Hands Free Light, LED, Black (Discontinued)
Mfr # 95-111
Zoro # G2915053
This Product is Discontinued
Key Features
- Flashlight Grade Industrial
- Lighting Technology LED
- Lumens Range 0 to 49
- Flashlight Body Material Aluminum
- Flashlight Battery Type Alkaline
Product Information
- Brand Stanley
- MFR # 95-111
- Zoro # G2915053
- UPC # 076174951110
- Country of Origin China
- Category Spot Lights
Dimensions
Flashlight Battery Size | AAA |
Length | 7.0 in |
Housing Dia. | 1 1/4 in |
Battery Size | AAA |
Description
Hands Free Light, Power Source Battery, Lighting Technology LED, Includes (3) 5 mm Bright White, Long-Lasting LEDs, Features Three 5 mm Bright White, Long-Lasting LEDs, Tripod Design, Housing Material Aluminum, Lamp Life 100,000 hr, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.