Shop All Continuous Hinges
Stanley
HS Continuous Hinge, Geared, 120 Inch, Dark Bronze
Mfr # 663HD 120" HS DOOR HINGE AL
Zoro # G5394638
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$361.99
Free 30-Day Returns
Key Features
- Finish Dark Bronze
- Pin Material Geared
Product Information
- Brand Stanley
- MFR # 663HD 120" HS DOOR HINGE AL
- Zoro # G5394638
- UPC # 190830182363
- Country of Origin United States
- Category Continuous Hinges
Details
Item | HS Continuous Hinge,Geared,120 Inch,D |
Finish | Dark Bronze |
Pin Material | Geared |
Description
HS Continuous Hinge,Geared,120 Inch,D
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Center to Center Traditional Cabinet Pull Satin Nickel 3-1/2" (9040/89.15)
- STERLING SEAL & SUPPLY 143 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A143X125)
- HPC HPC: HPC EZ-7D ASSORTED REPLACEMENT KEY EXTRACTOR BLADES, PK 10 (HPC-EZ-7D)
- ILCO Ilco: DEADBOLT, 1 1/8" BACKSET, NH FLAT CLEAR/DARK BRONZE FP (ILCO-185-F-3-NH-SINGLE-628-313)
- STANLEY FM Continuous Hinge, Geared, 83 Inch, Aluminum (661HD 83" FM DOOR HINGE DB)
- STANLEY FM Continuous Hinge, Geared, 120 Inch, Aluminum (661HD 120"FM DOOR HINGE DB)
- STANLEY FS Continuous Hinge, Geared, 83 Inch, Dark Bronze (664HD 83" FS DOOR HINGE AL)
- STANLEY 2-3/16" W x 96" H Satin Continuous Hinge (651 UL HT 32D 96)
- STANLEY FM Continuous Hinge, Geared, 79 Inch, Aluminum (661HD 79" FM DOOR HINGE DB)
- STANLEY FM SC Continuous Hinge, Geared, 95 Inch, Aluminum (665HD 95" FS SC DOOR HINGE DB)
- ZORO SELECT 3/4 in W x 48 in H Bright Brass Continuous Hinge (4PB17)
- Stanley Continuous Hinges