Shop All Staples
Stanley
Heavy Duty Staples, T25, 24 ga, Narrow Crown, 5/16 in Leg L, Steel
Mfr # TRA705-5C
Zoro # G902573333
product price: $15.65
/ea
Sold in multiples of 2 for $31.30
$31.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Product details about the STANLEY - TRA705-5C Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The STANLEY - TRA705-5C Heavy Duty Staples are designed with a leg length of 5/16 inches and a narrow crown width of 27/64 inches. These measurements make the staples suitable for various applications that require precision and durability. The gauge, or thickness, of these staples is 24, which indicates their robustness and ability to penetrate different materials effectively.
These heavy-duty staples are made from steel, providing them with high strength and resistance against wear and tear. Their chisel point type further enhances their penetrating power into different surfaces without causing unnecessary damage or splitting. The material's resilience ensures longevity in performance even under demanding conditions.
In terms of compatibility, these staples are built to work seamlessly with several models including Mfr. No. TR110, TR150, TR150HL, TRE550, TR250, PHT150C & PHT250C. This wide range compatibility makes them an adequate choice for businesses looking for versatile fastening solutions that can adapt to various tools within their inventory.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The STANLEY - TRA705-5C Heavy Duty Staples are designed with a leg length of 5/16 inches and a narrow crown width of 27/64 inches. These measurements make the staples suitable for various applications that require precision and durability. The gauge, or thickness, of these staples is 24, which indicates their robustness and ability to penetrate different materials effectively.
These heavy-duty staples are made from steel, providing them with high strength and resistance against wear and tear. Their chisel point type further enhances their penetrating power into different surfaces without causing unnecessary damage or splitting. The material's resilience ensures longevity in performance even under demanding conditions.
In terms of compatibility, these staples are built to work seamlessly with several models including Mfr. No. TR110, TR150, TR150HL, TRE550, TR250, PHT150C & PHT250C. This wide range compatibility makes them an adequate choice for businesses looking for versatile fastening solutions that can adapt to various tools within their inventory.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Collated Finishing Nail, 15 ga, Galvanized, 34 Degrees (AF1534-25)
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 5000 PK (0604SPP188)
- AIR LOCKER Collated Brad Nail, 1-3/4 in L, 18 ga, Plain, Brad Head, 5000 PK (AL45)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/2 in W, 5/8 in H (WWG310500062512)
- STANLEY Heavy Duty Staples, 20 ga, Narrow Crown, 3/8 in Leg L, Stainless Steel (TRA706SST)
- STANLEY Light Duty Staples, 24 ga, Wide Crown, 1/4 in Leg L, Steel (TRA204T)
- STANLEY Heavy Duty Staples, 20 ga, Narrow Crown, 3/8 in Leg L, Steel (DWHTTA7065)
- STANLEY Light Duty Staples, 1/4 in, 5/16 in, 3/8 in Leg L, Steel, 1500 PK (TRA200BN)
- STANLEY Light Duty Staples, 24 ga, Narrow Crown, 5/16 in Leg L, Steel, 1000 PK (TRA205T)
- STANLEY Heavy Duty Staples, T50, 20 ga, Narrow Crown, 3/8 in Leg L, Stainless Steel, 1000 PK (TRA706SST)
- STANLEY Cable Staples, T25, - ga, Round Crown, 9/16 in Leg L, Steel, 1000 PK (CT109T)
- Stanley