Shop All Staplers and Tackers
Stanley
Heavy Duty Manual Hammer Tacker, Staple Capacity 168
Mfr # PHT150C
Zoro # G2894044
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Manual
- Duty Rating Heavy Duty
- Staple Type Heavy Duty Narrow Crown
- Nail Type No Nails
- Staple Capacity 168
Product Information
- Brand Stanley
- MFR # PHT150C
- Zoro # G2894044
- UPC # 045731046439
- Country of Origin Taiwan, Province of China
- Category Staplers and Tackers
Dimensions
Crown Width | 27/64 in |
Leg Length | 1/4 in to 3/8 in |
Nail Length | Staples Only |
Fits Wire Dia. | Not Specified |
Overall Length | 12 in |
Overall Height | 2 1/2 in |
Overall Width | 1 9/20 in |
For Staple Width | 3/8 in |
For Staple Leg Length | 1/4 in, 3/8 in |
Description
The Stanley PHT150C Hammer Tacker is a heavy duty stapler that can be used for a variety of applications. This stapler loads two strips of staples, allowing you to staple more items in one go. It has a jam clearing mechanism to help you get back on track when you run into any problems. The staple type is heavy duty narrow crown and the leg length varies from 1/4 in to 3/8 in. It has a heavy duty rating and its primary application is general purpose. With an overall length of 12 in., this manual stapler also features a yellow body color and steel body material. You will love using the Stanley PHT150C Hammer Tacker because it makes your work easier than ever before.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Precision Pencil Compass (842)
- ESTWING Estwing 268-E3-22P Rock Pick Pointed Tip (268-E3-22P)
- BSC PREFERRED 1516x6 Spade Bit (DSP2120)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-15/16in Size (1507A)
- STANLEY Stanley TR45 Light Duty Steel Staple Gun (TR45)
- STANLEY Staple Gun, Manual, Heavy Dty, Narrow Crwn (TR150)
- STANLEY Heavy Duty Manual Wire and Cable Staple Gun, Staple Capacity 84 (CT10X)
- STANLEY Staple Gun, Manual, Heavy Duty, Narrow Crwn (7yv50)
- STANLEY Hammer Tacker, Manual, Hvy Duty, 27/64in (PHT250C)
- STANLEY DeWalt Heavy Duty Hammer Tacker (DWHTHT450)
- STANLEY Heavy-Duty Aluminum Staple Gun / Brad Nailer (TR250)
- Stanley Staplers and Tackers