Shop All Diagnostic and Monitoring Instruments and Supplies
Stanley Healthcare
Wrist Strap, Gray, PK5
Mfr # WGB-SECUR-SIZE20-5PK
Zoro # G5062342
product price: $252.99
/pk 5, $50.60/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With WanderGuard(R) BLUE System
- Height 1/2 in
- Width 7/64 in
- Length 11 in
Product Information
- Brand Stanley Healthcare
- MFR # WGB-SECUR-SIZE20-5PK
- Zoro # G5062342
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 1/2 in |
Width | 7/64 in |
Length | 11 in |
Details
Item | Wrist Strap |
Color | Gray |
For Use With | WanderGuard(R) BLUE System |
Description
Wrist Strap, Length 11 in, Width 7/64 in, Height 1/2 in, For Use With WanderGuard(R) BLUE System, Color Gray, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTO Bariatric Scale, Digital, Platform, BT / WiFi (6856-C)
- SK II SK-II U-SC-3257 Unisex Facial Treatment Mask - Pack of 10 (U-SC-3257)
- DOVE Pro Body Wash 240ml Pump Btl, 24PK (HA-DOV-PMP-03)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 84" L x 2" H (27071G)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1614)
- STANLEY HEALTHCARE Vinyl Resident Strap with Snap, Gray, PK10 (801A2701)
- STANLEY HEALTHCARE Resident Tag, Gray (WGB-TAG-1000-3Y)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1620)
- STANLEY HEALTHCARE Fall Monitor, Gray (91621)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (WGB-SECUR-SIZE17-5PK)
- SANI-LAV Type 316 Stainless S. injection nozzle (N4)
- Stanley Healthcare Diagnostic Equipment