Shop All Diagnostic and Monitoring Instruments and Supplies
Stanley Healthcare
Wrist Strap, Gray, PK5
Mfr # WGB-SECUR-SIZE14-5PK
Zoro # G5062379
product price: $245.99
/pk 5, $49.20/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With WanderGuard(R) BLUE System
- Height 1/2 in
- Width 7/64 in
- Length 8 3/4 in
Product Information
- Brand Stanley Healthcare
- MFR # WGB-SECUR-SIZE14-5PK
- Zoro # G5062379
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 1/2 in |
Width | 7/64 in |
Length | 8 3/4 in |
Details
Item | Wrist Strap |
Color | Gray |
For Use With | WanderGuard(R) BLUE System |
Description
Wrist Strap, Length 8 3/4 in, Width 7/64 in, Height 1/2 in, For Use With WanderGuard(R) BLUE System, Color Gray, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Alcohol Cleansing Pads, 1-1/4x2-5/8, PK100 (H305)
- A2Z SCILAB Suture Training Pad, Silicon Skin 14 Wounds of 8 Types for Practising Suture Skills, Brown (A2Z-ZR852)
- TENA Tena 61390 2XL Stretch Briefs Ultra Absorbency - 64 per Case (Tena-61390-Case)
- MEDIQUE PRODUCTS Medi-First® Burn Spray Pump Bottle, 2 Oz., 22502 (22502)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1617)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1620)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1614)
- STANLEY HEALTHCARE Non-Pulse Tag, Gray (804A2401)
- STANLEY HEALTHCARE Resident Tag, Gray (WGB-TAG-1000-3Y)
- STANLEY HEALTHCARE Roam Alert Pocket Tag Reader, Gray (AR3TR02-POC)
- GOLDENROD Goldenrod 250-120-A 55648 1Qt W-O Spt (250-120-A)
- Stanley Healthcare Diagnostic Equipment