Shop All Diagnostic and Monitoring Instruments and Supplies
Stanley Healthcare
Wrist Strap, Gray, PK5
Mfr # 804A1610
Zoro # G5062552
product price: $244.99
/pk 5, $49.00/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With Roam Alert System
- Height 13/64 in
- Length 8 in
Product Information
- Brand Stanley Healthcare
- MFR # 804A1610
- Zoro # G5062552
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 13/64 in |
Length | 8 in |
Details
Item | Wrist Strap |
Color | Gray |
For Use With | Roam Alert System |
Description
Wrist Strap, Length 8 in, Height 13/64 in, For Use With Roam Alert System, Color Gray, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Scissors Forceps Refill Set, Steel Case (020550)
- DREAMBABY CORNER CUSHIONS CLR 4PK (L104)
- TODDLER TABLES 4 Seat Junior Belt, PK2 (TT-JB)
- BIOTONE Advanced Therapy Creme, 1 gal Jar, Unscented (ATC1G)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1620)
- STANLEY HEALTHCARE Roam Alert Pocket Tag Reader, Gray (AR3TR02-POC)
- STANLEY HEALTHCARE Handheld Tag Detector/Activator, White (WGB-DET-1000-NA)
- STANLEY HEALTHCARE Pulse Tag, Gray (804A2501)
- STANLEY HEALTHCARE Vinyl Resident Strap with Snap, Gray, PK10 (801A2701)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1617)
- ADVOCATE Glucose SOS Sweet & Tangy (GL-SOS-ST)
- Stanley Healthcare Diagnostic Equipment