Shop All Diagnostic and Monitoring Instruments and Supplies
Stanley Healthcare
Wrist Strap, Gray, PK5
Mfr # 804A1607
Zoro # G5062589
product price: $263.99
/pk 5, $52.80/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With Roam Alert System
- Height 13/64 in
- Length 7 in
Product Information
- Brand Stanley Healthcare
- MFR # 804A1607
- Zoro # G5062589
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 13/64 in |
Length | 7 in |
Details
Item | Wrist Strap |
Color | Gray |
For Use With | Roam Alert System |
Description
Wrist Strap, Length 7 in, Height 13/64 in, For Use With Roam Alert System, Color Gray, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NECTAR Cleansing Bar, 500PK (HA-NECSC-006)
- ALPINE INDUSTRIES Sanitary Napkin Receptacle, Stainless Steel (ALP451-SSB-2PK)
- ACCUCOLD 19" Wide Compact MOMCUBE Breast Milk Refrigerator (MC2)
- DEALMED Gauze Pads, N/S, Non Woven, 4" X 4", 4 Ply, 200/Bx, 10/Cs, 2000PK (783044)
- STANLEY HEALTHCARE Pulse Tag, Gray (804A2501)
- STANLEY HEALTHCARE Fall Monitor, Gray (91621)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1614)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (WGB-SECUR-SIZE17-5PK)
- STANLEY HEALTHCARE Vinyl Resident Strap with Snap, Gray, PK10 (801A2701)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1604)
- PLUGIT Breadboard large (PL289302)
- Stanley Healthcare Diagnostic and Monitoring Instruments and Supplies