Shop All Diagnostic and Monitoring Instruments and Supplies
Stanley Healthcare
Vinyl Resident Strap with Snap, Gray, PK10
Mfr # 801A2701
Zoro # G5062537
product price: $44.45
/pk 10, $4.45/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With Roam Alert System
- Height 13/64 in
- Length 12 in
Product Information
- Brand Stanley Healthcare
- MFR # 801A2701
- Zoro # G5062537
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 13/64 in |
Length | 12 in |
Details
Item | Vinyl Resident Strap with Snap |
Color | Gray |
For Use With | Roam Alert System |
Description
Vinyl Resident Strap with Snap, Length 12 in, Height 13/64 in, For Use With Roam Alert System, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, 5 Knuckle & 5 Fingertip Fabric Bandages, 10 Per Box (FAE-3020)
- SHARPER IMAGE Calming Heat Massaging Neck Wrap Polyester (CWT18004)
- EMI Colormed Kelly Forcep, 5.5" Red (705)
- DEALMED Adhesive Strip Assortment, 280/Bx, 12/Cs, 3360PK (783820)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1604)
- STANLEY HEALTHCARE Pulse Tag, Gray (804A2501)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1620)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1607)
- STANLEY HEALTHCARE Resident Tag, Gray (WGB-TAG-1000-3Y)
- STANLEY HEALTHCARE Roam Alert Pocket Tag Reader, Gray (AR3TR02-POC)
- DEFIBTECH Adult Electrode Pads, 12 In. L, PR (DDP-100)
- Stanley Healthcare Diagnostic and Monitoring Instruments and Supplies