Shop All Diagnostic and Monitoring Instruments and Supplies
Stanley Healthcare
Roam Alert Network Manager, Black
Mfr # 804A3101
Zoro # G5088260
product price: $1,077.99
/ea
Free Shipping & Returns
$1,077.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Tabs
- Color Black
- For Use With Roam Alert System
- Height 1 in
- Width 1 45/64 in
Product Information
- Brand Stanley Healthcare
- MFR # 804A3101
- Zoro # G5088260
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 1 in |
Width | 1 45/64 in |
Length | 3 29/32 in |
Details
Item | Roam Alert Integrated Network Manager |
Includes | Mounting Tabs |
Color | Black |
For Use With | Roam Alert System |
Voltage | 9 to 30V DC |
Description
Roam Alert Integrated Network Manager, Length 3 29/32 in, Width 1 45/64 in, Height 1 in, For Use With Roam Alert System, Voltage 9 to 30V DC, Includes Mounting Tabs, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAYA Shower Gel, 1 ounce, 144PK (PAYA006-00)
- DYNAREX Cleansing Towelettes, Antiseptics, PK1000 (1301)
- MIRACLE POINT Tweezers, 2-1/4 In L (MPT12BLK/CLR)
- PYLE Sonic Toothbrush With Uv Sanitizer (PHLTBS51WT)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1617)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1614)
- STANLEY HEALTHCARE Pulse Tag, Gray (804A2501)
- STANLEY HEALTHCARE Fall Monitor, Gray (91621)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1607)
- STANLEY HEALTHCARE Vinyl Resident Strap with Snap, Gray, PK10 (801A2701)
- STANLEY ARIAL Motion Detector, 3V, Tan (55365)
- Stanley Healthcare Diagnostic and Monitoring Instruments and Supplies