Shop All Diagnostic and Monitoring Instruments and Supplies
Stanley Healthcare
Resident Tag, Gray
Mfr # WGB-TAG-1000-3Y
Zoro # G5088181
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With WanderGuard(R) BLUE System
- Height 1/2 in
- Width 1 in
- Length 1 in
Product Information
- Brand Stanley Healthcare
- MFR # WGB-TAG-1000-3Y
- Zoro # G5088181
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 1/2 in |
Width | 1 in |
Length | 1 in |
Details
Item | Resident Tag |
Color | Gray |
For Use With | WanderGuard(R) BLUE System |
Description
Resident Tag, Length 1 in, Width 1 in, Height 1/2 in, For Use With WanderGuard(R) BLUE System, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS Walking Stick, Shepherds Crook, Red, 58" (602-3000-1222)
- MILTON INDUSTRIES BODYFemale 1/4" Body L-Style (MIS-790)
- BRAZOS Compass, Liquid Filled, Large (512-3000-1040)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (11071 OR)
- STANLEY HEALTHCARE Vinyl Resident Strap with Snap, Gray, PK10 (801A2701)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1614)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1604)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (WGB-SECUR-SIZE17-5PK)
- STANLEY HEALTHCARE Handheld Tag Detector/Activator, White (WGB-DET-1000-NA)
- STANLEY HEALTHCARE Pulse Tag, Gray (804A2501)
- SP SCIENCEWARE Bulb, Gas Sampling, 250cc (F19953-0000)
- Stanley Healthcare Diagnostic and Monitoring Instruments and Supplies