Shop All Diagnostic and Monitoring Instruments and Supplies
Stanley Healthcare
Resident Bands Removal Tool, Gray
Mfr # 804A1401
Zoro # G5062570
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With Roam Alert System
- Height 5 in
- Width 3/64 in
- Length 6 in
Product Information
- Brand Stanley Healthcare
- MFR # 804A1401
- Zoro # G5062570
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 5 in |
Width | 3/64 in |
Length | 6 in |
Details
Item | Resident Bands Removal Tool |
Color | Gray |
For Use With | Roam Alert System |
Description
Resident Bands Removal Tool, Length 6 in, Width 3/64 in, Height 5 in, For Use With Roam Alert System, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Unitized First Aid Kit Refill, Cardboard, 25 Person (3JNA7)
- VASELINE Intensive Care Essential Healing Body Lotion with Vitamin E, 10 oz, PK6 PK (CB077007)
- VIVE HEALTH All Terrain Knee Walker - Pink (MOB1019PNK)
- RAFFEL SYSTEMS Tranquil Ease Heat And Massage Hand Control For Lift Chair (HC-20802HL)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1617)
- STANLEY HEALTHCARE Asset Tag, Tan (AR3TA01-00A)
- STANLEY HEALTHCARE Roam Alert Pocket Tag Reader, Gray (AR3TR02-POC)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (WGB-SECUR-SIZE17-5PK)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1604)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1620)
- PEDIGO Infusion Pump Stand, 5-Leg Stainless Steel Base, w/ 6-Hook Stainless Steel Top. (P-1080-6-SS)
- Stanley Healthcare Diagnostic Equipment