Shop All Diagnostic and Monitoring Instruments and Supplies
Stanley Healthcare
Floor Mat, Gray
Mfr # 93040
Zoro # G5088148
original price:
$71.19
10% off
new price: $64.05
/ea
$64.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- For Use With TABS(R) Fall Monitoring
- Height 15 in
- Width 5/32 in
- Length 30 in
Product Information
- Brand Stanley Healthcare
- MFR # 93040
- Zoro # G5088148
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 15 in |
Width | 5/32 in |
Length | 30 in |
Details
Item | Floor Mat |
Color | Gray |
For Use With | TABS(R) Fall Monitoring |
Description
Floor Mat, Length 30 in, Width 3/16 in, Height 15 in, For Use With TABS(R) Fall Monitoring, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXYGEN Lemon Ginger Bath Bar, 1 oz, 300PK (OX-28G-SOAP|2)
- TUMS Tums Extra Assorted Berries 8 Count, PK360 (738808D)
- HAMILTON BEACH COMMERCIAL Hair Dryer, Hamilton Beach (8301)
- FIELDTEX Trauma Backpack, orange (911-117153OR)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1620)
- STANLEY HEALTHCARE Vinyl Resident Strap with Snap, Gray, PK10 (801A2701)
- STANLEY HEALTHCARE Pulse Tag, Gray (804A2501)
- STANLEY HEALTHCARE Asset Tag, Tan (AR3TA01-00A)
- STANLEY HEALTHCARE Handheld Tag Detector/Activator, White (WGB-DET-1000-NA)
- STANLEY HEALTHCARE Resident Tag, Gray (WGB-TAG-1000-3Y)
- EKLIND 3/16" Ball Hex-L® Key (18212)
- Stanley Healthcare Diagnostic and Monitoring Instruments and Supplies