Shop All Diagnostic and Monitoring Instruments and Supplies
Stanley Healthcare
Door Controller, Black
Mfr # SR3ID03
Zoro # G5088111
product price: $3,249.99
/ea
Free Shipping & Returns
$3,249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Roam Alert System
- Height 3 in
- Width 9 1/2 in
- Length 7 in
Product Information
- Brand Stanley Healthcare
- MFR # SR3ID03
- Zoro # G5088111
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 3 in |
Width | 9 1/2 in |
Length | 7 in |
Details
Item | Door Controller |
Color | Black |
For Use With | Roam Alert System |
Voltage | 24V DC @ 1.5A |
Description
Door Controller, Length 7 in, Width 9 1/2 in, Height 3 in, For Use With Roam Alert System, Voltage 24V DC @ 1.5A, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Gauze Dressing Pad, 8-Ply, 2"x2", 10/PK, White, PK10 (FAOFAE5000)
- HOSPITALITY 1 SOURCE Hair Dryer Bag, 12x12In, Black, Cotton/Poly (HDBAG)
- X3 CLEAN Hand Sanitizer, Size 2.5 oz., Foam (10002)
- HCS Vomit Bag, Green, PK144 (HCS7009B)
- STANLEY HEALTHCARE Handheld Tag Detector/Activator, White (WGB-DET-1000-NA)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1617)
- STANLEY HEALTHCARE Non-Pulse Tag, Gray (804A2401)
- STANLEY HEALTHCARE Asset Tag, Tan (AR3TA01-00A)
- STANLEY HEALTHCARE Vinyl Resident Strap with Snap, Gray, PK10 (801A2701)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1604)
- MEDSOURCE Strap, Orange, 60 in. L (MS-ST696)
- Stanley Healthcare Diagnostic and Monitoring Instruments and Supplies