Shop All Chisels
This Product is Discontinued
Stanley
Handguarded Brick Chisel, 4 x 8-1/2 In. (Discontinued)
Mfr # 16-328
Zoro # G2577863
This Product is Discontinued
Key Features
- Tip Size 4 in
- Length 8 1/2 in
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Material Steel
- Application Demolition
Product Information
Dimensions
Tip Size | 4 in |
Length | 8 1/2 in |
Blade Width | 4 in |
Overall Length | 8 1/2 in |
Details
Item | Brick Chisel |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Application | Demolition |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Sparking | No |
Finish | Powder Coat |
Includes Striking Cap | Yes |
Blade Tip Shape | Pointed |
Handle Material | Steel |
Includes Handguard | Yes |
Chisel Type | Brick Chisel |
Includes Handle | No |
Heat-Treated | Yes |
Grip Style | Cushioned |
Material Applications | For Brick, For Concrete & Stone |
Tether Ready | No |
Description
Brick Chisel, Chisel Type Brick Chisel, Material Applications For Brick, For Concrete & Stone, Blade Tip Shape Pointed, Blade Width 4 in, Includes Striking Cap Yes, Includes Handle No, Material Steel, Grip Style Cushioned, Overall Length 8 1/2 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Includes Handguard Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.