Shop All Staplers and Tackers
Stanley
Hammer Tacker, Manual, 13-1/2" L, 3/8"
Mfr # BTHTHT550
Zoro # G6125458
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Power Source Manual
- Staple Type Heavy Duty Narrow Crown
- Staple Capacity 168
- Nail Type Brad Nail
Product Information
- Brand Stanley
- MFR # BTHTHT550
- Zoro # G6125458
- UPC # 076174774672
- Country of Origin Taiwan, Province of China
- Category Staplers and Tackers
Dimensions
Crown Width | 3/8 in, 27/64 in |
Leg Length | 1/2 in to 5/16 in |
Nail Length | Staples Only |
Overall Length | 13 1/2 in |
Overall Width | 1 1/2 in |
Overall Height | 3 3/4 in |
Overall Length Range | 8 to 15 In |
For Staple Width | 3/8 in |
For Staple Leg Length | 3/8 in, 1/2 in |
Description
If you work with insulation, the Stanley BTHTHT550 Hammer Tacker is a must-have. It has a lightweight and durable design that allows you to handle multiple roofing projects. The aluminum body provides durability and reduces shock and vibration when in use. The Multi Layer Grip also helps to reduce shock and vibration during use, providing more comfort for your hands. The staple leg length can be adjusted from 1/2 in to 5/16 in., allowing you to complete different tasks. This hammer tacker has an overall length of 13 1/2 in., ideal for insulation jobs on roofs and ceilings. This is the tool that will make short work of your next insulation job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Turning Insert, Diamond, CNMM 4305MSE KPD001 Grade PCD (CNMM4305MSEKPD001)
- PORTER-CABLE 20V MAX* Cordless Drill and Reciprocating Saw Combo Kit (PCCK603L2)
- DEWALT Cordless Jig Saw, 20VDC, Battery (DCS334B/DCB204)
- GREENLEE Conduit Bender w/Handle, 3/4" Handle Dia. (841AH)
- STANLEY Light Duty ABS Staple Gun (TR40)
- STANLEY Hammer Tacker, Manual, Hvy Duty, 27/64in (PHT250C)
- STANLEY Stanley® CT10X Heavy-Duty Staple Gun/Cable Tacker (CT10X)
- STANLEY DeWalt Heavy Duty Hammer Tacker (DWHTHT450)
- STANLEY Staple Gun, Manual, Light Duty, Light Duty (TR45)
- STANLEY Staple Gun, Electric, 7-1/2"L, 1/2" Crown W (TRE550Z)
- BOSTITCH Stanley Bostitch® B8® Xtreme Duty Plier Stapler, 45 Sheet/210 Staple Capacity, Charcoal (2245)
- Stanley Staplers and Tackers