Shop All Claw, Rip & Framing Hammers
Stanley
Hammer, Antivibe, 28 oz., 16" L
Mfr # FMHT51295
Zoro # G6125406
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Antivibe
- Head Weight (Oz.) 28.0
- Handle Steel with Rubber Grip
- Face Checkered
- Head Material Steel
Product Information
- Brand Stanley
- MFR # FMHT51295
- Zoro # G6125406
- UPC # 076174512953
- Country of Origin Taiwan, Province of China
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length (In.) | 16 in |
Face Dia. (In.) | 1 1/8 in |
Overall Length | 16 in |
Face Diameter | 1 1/8 in |
Handle Length | 12 in |
Description
Straight Claw Hammer, Hammer Type Nail Hammer, Head Material Steel, Handle Material Steel, Grip Style Textured, Head Weight 28 oz, Overall Length 16 in, Face Texture Milled, Includes Nail Holder Yes, Face Material Steel, Features Patented Antivibe Technology, Precision Balanced, Slip-Resistant Handle, Face Diameter 1 1/8 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Straight, Replaceable Handle No, Face Shape Round, Grip Material Rubber, Handle Attachment One Piece Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10 lb. Quick-Connect Locking Tool Lanyard (48-22-8820)
- ERGODYNE Bucket Bag, Bucket Bag, Gray, Canvas, 0 Pockets (5960T)
- ZORO SELECT Floor Vibration Isolator, 40 to 75 lb. (48PW90)
- KESON 200 ft Tape Measure, 3/8 in Blade (NRS18200)
- STANLEY Hickory Handle Nailing Hammer Curve Claw – 16 oz. (51-616)
- STANLEY Stanley 51-716 Hickory Handle Nailing Hammer Rip Claw, 16 oz. (51-716)
- STANLEY 16 oz. Straight Claw Hammer, Hickory Handle, Steel Head (51-716)
- STANLEY Nail Hammer, 16 oz Head, Smooth Head, HCS Head, 12-3/4 in OAL (STHT51511)
- STANLEY 16 oz Straight Claw Hammer Hammer, 12 in L Fiberglass Handle, Steel Head (STHT51511)
- STANLEY Rip Claw Hmmr 16Oz Stl (DWHT51048)
- TOLSEN Claw Hammer 20oz Drop Forged, Steel Hammerhead, Heat Treatment, Ground Polished, Fiberglass Handle (25031)
- Stanley Claw, Rip & Framing Hammers