Shop All Hand Saws
Stanley
Hacksaw, Mini, 10 In, Pro, Aluminum
Mfr # 15-809
Zoro # G2581634
$6.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hand Saw Application Metal
- Length 11 in
- Blade Length 10 in
- Teeth per Inch 10
- Blade Material Steel
Product Information
Dimensions
Length | 11 in |
Blade Length | 10 in |
Blade Width | 1/2 in |
Overall Length | 11 in |
Description
Mini Hacksaw, Blade Length 10 in, Blade Material Steel, Blade Thickness 0.03125 in, Blade Width 1/2 in, Cutting Edge Type Straight, Features Comfortable And Durable, Handle Covers Blade To Protect End User's Hand, High-performance Blade Included (15-628): 1, Lightweight, Hand Saw Application Metal, Hand Saw Product Type Miniature Hacksaws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Recip Saw, 20V, BONUS BATTERY (DCS382B/DCB205CK)
- BUCKET BOSS Tool Belt, Framers Rig, 3 Bag, Digital Camo, Digital Camo, 1680 Heavy Duty Poly Fabric, 29 Pockets (55185-DIGC)
- WIDIA Grooving/Parting Insert, WMT-U-PH, Carbide (WMTS188I5P08PH)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-5/8" (92mm) (FCH0358-G)
- STANLEY 14 in Pro Miter Hand Saw 12 TPI Fine 1 pc (STHT20359)
- STANLEY Carbon Steel MultiUse Saw 11, 9 and 24 TPI 4 pc (20-092)
- STANLEY Stanley 20-045 FatMax® Saw 15" (20-045)
- STANLEY DeWalt 4 in. Stainless Steel Folding Jab Saw 8 TPI 1 pc (DWHT20123)
- STANLEY SHARPTOOTH HAND SAW 15"" (20-526)
- STANLEY Stanley 15-809 Metal Mini-Hack„¢ Utility Saw (15-809)
- SKILL SKIL 120V 7.25 in. Saw Sidewinder (SK4977)
- Stanley Hand Saws