Shop All Grease Guns
Stanley
Grease Gun, Cordless, 20V, Bonus Battery
Mfr # DCGG571M1/DCB204
Zoro # G306580654
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Battery Type Li-Ion
- Grease Gun Loading Method Bulk, Cartridge, Suction
- Grease Gun Handle Style Pistol Grip
- Nozzle Extension Type Flex Hose
Product Information
- Brand Stanley
- MFR # DCGG571M1/DCB204
- Zoro # G306580654
- Country of Origin Multiple
- Category Grease Guns
Dimensions
Hose Length | 42 in |
Tool Length | 17 in |
Pipe Length | 1 1/2 in |
Details
Item | Grease Gun |
Voltage | 20 V |
Battery Type | Li-Ion |
Grease Gun Loading Method | Bulk, Cartridge, Suction |
Grease Gun Handle Style | Pistol Grip |
Nozzle Extension Type | Flex Hose |
Bulk Capacity | 16 oz |
Max. Operating Pressure | 10,000 psi |
Cartridge Capacity | 14 1/2 oz |
Tool Weight | 9.5 lb |
Includes | (2) DCB204 Battery, Charger, Kit Box, Shoulder Strap, Tool |
Application | Power Through Clogged Grease Fittings |
Features | LED Light, Pump Filter Screen, Shoulder Strap, Variable Speed Trigger |
Tube Color | Silver |
Volume per Minute | 5 oz |
Grease Type | Up to NLGI #2 |
Tube Material | Carbon Steel |
Battery Capacity | 4 Ah |
Strokes per Oz. | 37 stroke/oz |
Included Charger | Yes |
Description
Grease Gun, Battery Included, 20 V, Li-Ion, Bulk, Cartridge, Suction, Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 37 stroke/oz, Max. Operating Pressure 10,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 1 1/2 in, Hose Length 42 in, Tube Color Silver, Tube Material Carbon Steel, Volume per Minute 5 oz, Tool Length 17 in, Tool Weight 9.5 lb, Grease Type Up to NLGI #2, Battery Capacity 4 Ah, Application Power Through Clogged Grease Fittings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC MIST 3/8IN 150PSI PNEUMATIC OIL WATER SEPARATOR (AFM30-N03D-2Z-A)
- ZORO SELECT Surelock Clamp, 9/16"W, 9"ID (4823271)
- HANKISON Membrane Dryer Maint Kit, 2DBB5-2DBB8 (HFM5-12M)
- FESTO Flat Cylinder DZF-11/4"-2"-A-P-A (DZF-11/4"-2"-A-P-A)
- HALLBAUER Mini Grease Gun, Push Hndl, 3700 psi (2PB20)
- LINCOLN Grease Gun, Lever, 7500 psi, 21 oz. (1151)
- PERFORMANCE TOOL Mini Grease Gun Perfrmtl (W54200)
- LUBRIMATIC Grease Gun, Lever, 16oz Bulk (30-200)
- GOLDENROD Goldenrod 250-120-A3 55696 1-Qt Extra Heavy Duty Pump Oiler W-15 Inch (250-120-A3)
- WESTWARD Grease Gun, 10,000 psi, 6in. Pipe (48UJ77)
- SURTEK Industrial hand grease gun 14oz (136012)
- Stanley Grease Guns