Shop All Screwdrivers
Stanley
General Purpose Keystone Slotted Screwdriver 3/8 in Round
Mfr # 66-092
Zoro # G7503833
original price:
$9.89
6% off
new price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 3/8 in
- Handle Material Plastic
- Handle Design Cushion Grip
Product Information
- Brand Stanley
- MFR # 66-092
- Zoro # G7503833
- UPC # 076174660920
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 3/8 in |
Shank Length | 8 in |
Overall Length | 13 1/2 in |
Handle Length | 5 1/2 in |
For Fastener Size | T30 |
Description
When you are working with slotted screws, the Stanley 66-092 Screwdriver Slotted 3/8" 8 in Round is the tool to have on hand. With a cushion grip handle and an overall length of 13 1/2 in., this screwdriver provides maximum comfort and control. The all alloy steel shank has a length of 8 in. and is made of high quality material that will not bend or break easily. It has a keystone slotted tip, which can be used for driving or removing screws. You need the Stanley 66-092 Screwdriver Slotted 3/8" 8 in Round when working with slotted screws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Premium Die-Cast Handle Combination Square – 12"/30CM (46-028)
- YANKEE Chucking Reamer, 3/8 In., 6 Flute, HSS (333-0.375)
- MAKITA XGT Brushless 6" Angle Grinder (GAG07Z)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Socket - (4640)
- STANLEY General Purpose Cabinet Slotted Screwdriver 1/8 in Round (66-116-A)
- STANLEY General Purpose Slotted Screwdriver 3/8 in Round (66-178-A)
- STANLEY General Purpose Slotted Screwdriver 3/8 in Square (66-172-A)
- STANLEY Stanley 66-520-A 100 Plus® 18 Piece Combination Screwdriver Set (66-520-A)
- STANLEY 68012 Screwdriver, 734 in OAL, Rubber Handle (STHT60083)
- STANLEY General Purpose Keystone Slotted Screwdriver 5/16 in Round (66-091)
- WIHA Precision Phillips Screwdriver #00 Round (26104)
- Stanley Screwdrivers