Shop All Screwdrivers
Stanley
General Purpose Keystone Slotted Screwdriver 3/16 in Round
Mfr # 66-089
Zoro # G2791284
original price:
$7.65
15% off
new price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 3/16 in
- Handle Material Plastic
- Handle Design Cushion Grip
Product Information
- Brand Stanley
- MFR # 66-089
- Zoro # G2791284
- UPC # 076174660890
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 3/16 in |
Shank Length | 3 in |
Overall Length | 6 3/4 in |
Handle Length | 3 3/4 in |
For Fastener Size | T20 |
Description
General Purpose Keystone Slotted Screwdriver, Tip Size 3/16 in, Slotted, Ergonomic, Overall Length 6 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Vari-Pitch Bimetal Matrix Bandsaw Blade, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (3954130950)
- H & H INDUSTRIAL PRODUCTS .7-3mm TPI Thread Restoring File (1011-0044)
- BAHCO Bahco Adjustable Wrench, Chrome, 18" (8075 RC US)
- KLEIN TOOLS Wide Steel Fish Tape, 1/4-Inch x 25-Foot (56335)
- STANLEY General Purpose Keystone Slotted Screwdriver 1/4 in Round (66-088)
- STANLEY Stanley 66-090 Vinyl Grip Standard Slotted Tip Screwdriver 1/4" x 4" (66-090)
- STANLEY SCREWDRIVR SET RTCH 15PC (STHT60129)
- STANLEY General Purpose Slotted Screwdriver 3/8 in Round (66-178-A)
- STANLEY 29 PIECE RATCHETING SCREWDRIVER (54-925)
- STANLEY Stanley 66-168-A 100 Plus® Standard Slotted Tip Screwdriver 3/8" x 8" (66-168-A)
- ITL 1000v Insulated Slotted Screwdriver 6 x 5/16 x 3/64 - Slim Shank (01950)
- Stanley Screwdrivers