Shop All Screwdrivers
Stanley
General Purpose Cabinet Slotted Screwdriver 1/8 in Round
Mfr # 66-114-A
Zoro # G7745440
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Cabinet Tip
- Tip Size 1/8 in
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
Product Information
- Brand Stanley
- MFR # 66-114-A
- Zoro # G7745440
- UPC # 761744661147
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/8 in |
Shank Length | 4 in |
Overall Length | 6 1/2 in |
Handle Length | 4 in |
For Fastener Size | #2 |
Shank Diameter | 0.25 in |
Description
The Stanley 66-114-A 4 in. Screwdriver is the ideal tool for your next project. It has a fluted handle, twist-resistant blade and it is corrosion resistant. This general purpose cabinet slotted screwdriver has an ergonomic antiroll handle design that fits perfectly in your hand. The screwdriver tip style is cabinet tip, while the tip size is 1/8 in.. The shank length and material are both 4 in., while the shank length and material are both 4 in.. When you need to make precision adjustments or repairs, this Stanley Screwdriver will come through for you time after time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" Slim Taper Saw File - Three Square, Second Cut (17024)
- KLEIN TOOLS Diagonal Cutting Pliers, Insulated, High Leverage, 8-Inch (2288RINS)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT38F16)
- MAASDAM Refill Cable for 144S-6, 12 ft (9700BX)
- STANLEY Stanley Consumer Tools 444565 Fluted Screwdriver Set - 6 Piece (444565)
- STANLEY Pocket Clip Slotted Screwdriver 3/32 in Round (66-102-A)
- STANLEY General Purpose Cabinet Slotted Screwdriver 3/16 in Round (66-182-A)
- STANLEY SCREWDRIVR SET RTCH 30PC (STHT60084)
- STANLEY Screwdriver #2 Round (64-172-A)
- STANLEY Stanley 60-020 Screwdriver Set, Steel, Nickel, Black (STHT60126)
- XCELITE Electronics Screwdriver, 5/32" x 4" (XPE5324)
- Stanley Screwdrivers and Nutdrivers