Shop All Surface Hinges
Stanley
Full Surface Geared Hinge Aluminum, 664H
Mfr # 477816001
Zoro # G4608192
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stanley
- MFR # 477816001
- Zoro # G4608192
- UPC # 190830482616
- Country of Origin United States
- Category Surface Hinges
Details
Item | Full Surface Geared Hinge Aluminum, 664H |
Description
Full Surface Geared Hinge Aluminum, 664H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 20FT Universal Garage Door Threshold Seal Weather Stripping Rubber Weather Strip (OTK20-0698)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket w/ Gusset, Powder Coated Black 2 1/2"W x 20"D x 14"H (BKTM02X20X14CGPBL)
- ZORO SELECT Tube Balance, Non-Tilt Window, 29-5/8" L (76-SMS29R)
- CECO Door Frame, Type CU, Steel, 80 In H, 36 In W (FOO1750X-CU)
- GLOBAL DOOR CONTROLS 4 in. x 4 in. Prime Coat Grey Full Mortise Spring With Non-Removable Pin Squared Hinge, 3PK (CPS4040-USP-3)
- SELECT-HINGES Select-Hinges: 83" Geared Full Surface Continuous Hinge - Swing clear - 1/32" Door Inset - Aluminum (SLH-21-83-CL-SD)
- HARDWARE RESOURCES Button Catch Finish - Polished Brass Receiver (50614)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Full Surface, 95-in, Heavy Duty, Dark Bronze Anodized Aluminum Fnsh (SL57 BR HD 95)
- BEST HINGES 4-1/2inx4-1/2in Steel Full Mortise Ball Bearing Standard Weight Square Corner Hinge # 068431 (FBB179412P)
- RICHELIEU 2Pack 3 12inch 89 mm Full Mortise Butt Hinge, Brass (821BB)
- IVES 5-Knuckle Ball Bearing Hinge, Heavy Weight, 4-1/2-in, Beveled Swng Clear, Satin Stainless Steel Fnsh (5BB1BSCHW 4.5 630)
- Stanley Surface Hinges