Shop All Utility Knives
Stanley
Folding Utility Knife Utility, 6 in L
Mfr # 10-855
Zoro # G1804559
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Includes 11-921 Heavy Duty Utility Blade
- Overall Thickness 0.5 in
- Handle Type Push Lever
- Application General Purpose
Product Information
- Brand Stanley
- MFR # 10-855
- Zoro # G1804559
- UPC # 076174108552
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 6 in |
Overall Width | 3 in |
Closed Length | 4 in |
Handle Length | 4 in |
Length- Closed/Overall | 3 1/4 in; 5 3/4 in |
Blade Projection Length | 2 1/2 in |
Description
Folding Utility Knife, Blade Change Method Quick-Change, Blade Edge Type Straight, Blade Projection Length 2 1/2 in, Blade Material Steel, Blade Type Included Utility, Closed Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Blade Razor Single .009In 50Pk (13138)
- KNIPEX 11 in Needle Nose Plier Dipped Handle (28 81 280 SBA)
- MITUTOYO Dial Indicator, 0 in to 2 in, White (1167A)
- OSG Straight Flute Hand Tap Taper, 3 Flutes (1010901)
- STANLEY Retractable Snap Off, 10.197 in L (10-817)
- STANLEY Safety Knife Safety Blade, 7 in L (STHT10364)
- STANLEY Safety Cutter Safety Recessed, 6 1/8 in L (STHT10360)
- STANLEY Safety Knife Rounded Safety Blade, 6 1/2 in L (STHT10193)
- STANLEY Stanley 5 Self Retracting Utility Knife (680-10-189C)
- STANLEY Retractable Utility, 9-1/4 in L (DWHT10046)
- AMERICAN SAFETY RAZOR 66-0377 4 in. Wallstripper Blade, Pack of 5 (24500663770)
- Stanley Utility Knives