Shop All Utility Knives
This Product is Discontinued
Stanley
Folding Utility Knife Utility, 6 1/2 in L (Discontinued)
Mfr # FMHT10827
Zoro # G5154825
This Product is Discontinued
Key Features
- Blade Material Steel
- Application General Purpose
- Blade Change Push Button
- Features All Metal Design for Long Tool Life, Easy Access Button for Quick Blade Change, Flip-Open Blade Storage Stores Up To 3 Extra Blades, Side Opening, Tape Cutter for Use When Knife is Closed, Thumb Ridge for One-Handed Opening and Closing
- Handle Color Yellow; Black
Product Information
- Brand Stanley
- MFR # FMHT10827
- Zoro # G5154825
- UPC # 076174108279
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 6 1/2 in |
Closed Length | 4 in |
Blade Projection Length | 2 1/2 in |
Length- Closed/Overall | 3 1/4 in; 6 1/4 in |
Handle Length | 6 in |
Description
The Stanley FMHT10827 Folding Utility Knife is the perfect solution for your cutting needs. With three blades, you can choose from multiple applications. The utility knife has a 6 1/4 in. overall length and features 1 1/2" IPS slip union connectors on both inlet and discharge ports. It also has a folding retractable blade operation that allows you to quickly change blades when needed. You can use this general purpose utility knife for a variety of applications including general purpose, drywall, flooring, fiberboard, carpeting and linoleum cutting. The ergonomic handle provides excellent grip while protecting against slippage during use. This Stanley Utility Knife is an essential tool for any job site or household project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.