Shop All Reusable Water Bottles
This Product is Discontinued
Stanley
Flask, SS, 8 oz., Stainless Steel (Discontinued)
Mfr # 10-00837-125
Zoro # G7774182
This Product is Discontinued
Key Features
- Capacity 8 oz
- Body Color Blue
- Material Plastic, Stainless Steel
- Color Stainless Steel
- Features Integrated Lanyard, Leak-Proof, Fully Packable, 18/8 Single Wall Stainless Steel, Rustproof, BPA-Free
Product Information
- Brand Stanley
- MFR # 10-00837-125
- Zoro # G7774182
- UPC # 041604253331
- Country of Origin China
- Category Reusable Water Bottles
Details
Item | Flask |
Capacity | 8 oz |
Body Color | Blue |
Material | Plastic, Stainless Steel |
Color | Stainless Steel |
Features | Integrated Lanyard, Leak-Proof, Fully Packable, 18/8 Single Wall Stainless Steel, Rustproof, BPA-Free |
Description
Flask, 8 oz Capacity, Blue, Plastic, Stainless Steel, Integrated Lanyard, Leak-Proof, Fully Packable, 18/8 Single Wall Stainless Steel, Rustproof, BPA-Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.