Shop All File Handles
Stanley
File Handle, 4-1/2 In, Rubber, 3 Inserts
Mfr # 22-311
Zoro # G4633291
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Interchangeable
- Length (In.) 4 1/2 in
- Material Rubber w/3 Inserts
- For Use With Files
- Handle Design Ergonomic Yellow and Black
Product Information
- Brand Stanley
- MFR # 22-311
- Zoro # G4633291
- UPC # 076174223118
- Country of Origin China
- Category File Handles
Dimensions
Length (In.) | 4 1/2 in |
Overall Length | 4 1/2 in |
Details
Item | File Handle |
Type | Interchangeable |
Material | Rubber w/3 Inserts |
For Use With | Files |
Handle Design | Ergonomic Yellow and Black |
Handle Material | Bi-Material |
Handle Color | Yellow/Black |
Features | Bi-Material Handle Helps Reduces Vibrations, Ergonomic and Slip-Resistant Design for Comfort, Hanger Opening for Easy Storage, Interchangeable File Handle With 3 Inserts That Fit Most Files |
Handle Style | Ergonomic |
Compatible with Brand | Stanley(R) |
Description
This Stanley 22-311 File Handle has three inserts, which means you can work with different types of files. It is designed to fit comfortably in your hand. The file handle is made of rubber and comes with three interchangeable inserts for convenience. Its ergonomic yellow and black design makes it easy to grip. This 4 1/2 in. long file handle is perfect for removing rust or corrosion from hard to reach places on your projects. With the Stanley 22-311 File Handle, you will be able to finish your projects quickly and efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA SKIMMERS Belt Skimmers Wipers, Plastic, 1 in., PR (BXWIP)
- PROTO 3/4 in Drive Impact Socket 1 11/16 in Size 6 pt Standard Depth, Black Oxide (J07527)
- BESSEY Bar Clamp, Plastic Handle and 2 3/8 in Throat Depth (GK45)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-664)
- CRESCENT NICHOLSON Plastic File Handle with Inserts (21474NN)
- GARANT Ergonomic File Handle, Overall length: 95 mm (519600 95)
- CRESCENT NICHOLSON 5" Screw-on Plastic File Handle PH8 (21516)
- WESTWARD File Holder, For Milled Tooth File (10Z605)
- ALL-SOURCE Long Ferrule 5 In. L Wood File Handle for 8 to 12 In. File (303175)
- CRESCENT NICHOLSON 4-1/8" Screw-on Plastic File Handle PH4 (21512)
- CRESCENT NICHOLSON Push On File Handle, Length 5 1/4 in, Dia 1 1/2 in, Wood (21528N)
- Stanley File Handles