Shop All Tool Boxes
Stanley
FATMAX Tool Box, Structural Foam, Black/Yellow, 18 in W x 9-1/2 in H
Mfr # FMST18001
Zoro # G7591866
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Structural Foam
- Color Black/Yellow
- Features Ergonomic Hand Lifting Recesses Incorporated in the Body for Carrying Heavy Loads, Extra Heavy Duty, Professional Tool Box, Ideal for Carrying Power Tools and Hand Tools
- Handle Type Folding Top Handle
- Width 18 in
Product Information
- Brand Stanley
- MFR # FMST18001
- Zoro # G7591866
- UPC # 076174712193
- Country of Origin Israel
- Category Tool Boxes
Dimensions
Width | 18 in |
Height | 9-1/2 in |
Length | 18" |
Inside Width | 14 49/64 in |
Inside Depth | 9 1/16 in |
Overall Height | 11 1/2 in |
Overall Depth | 8 3/4 in |
Inside Height | 4 17/32 in |
Nominal Outside Depth | 9 in |
Nominal Outside Height | 12 in |
Nominal Outside Width | 18 in |
Overall Width | 12 1/8 in |
Recommended Padlock Size | Standard |
Interior Dimensions | 14 49/64 in W x 9 1/16 in D x 4 17/32 in H |
Description
Tool Box, Material Structural Foam, Overall Depth 8 3/4 in, Overall Height 11 1/2 in, Overall Width 12 1/8 in, Locking System Padlockable, Color Black, Includes Drawers No, Number of Compartments 7, Body Finish Matte, Closure Type Clasp, Configuration Individual Tool Box, Features Ergonomic Hand Lifting Recesses Incorporated in the Body for Carrying Heavy Loads, Extra Heavy Duty, Professional Tool Box, Ideal for Carrying Power Tools and Hand Tools, Handle Grip Style Plastic Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Blue Steel Pool, 18"x4 (CFE738BL)
- CRESCENT NICHOLSON 6" 0 Cut Round File (40651N)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1 5/16-12 UN (MS16142-16R)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (442267)
- STANLEY Tool Box, Plastic, Black/Yellow, 19 in W x 11 in D x 10 in H (STST19410)
- STANLEY Tool Box, Plastic, Black/Yellow, 24 in W x 10-1/2 in D x 10 in H (STST24410)
- STANLEY Series 2000 Tool Box, Plastic, Black/Yellow, 16 in W x 7 in D x 8 in H (016013R)
- STANLEY Series 2000 Tool Box, Plastic, Black/Yellow, 24 in W x 11-1/2 in D x 11 in H (024013S)
- STANLEY Mobile Tool Chest, 24 Gallon, 30" W x 19" D x 19" H, Plastic, Black, Tote Tray, 2 Compartments (029025R)
- STANLEY Series 2000 Tool Box, Plastic, Black/Yellow, 19 in W x 10-1/4 in D x 10 in H (019151M)
- URREA Tool Box, Steel, Red, 14 in W x 6-1/2 in D x 7 in H (D2)
- Stanley Tool Boxes