Shop All Hacksaw and Coping Saw Blades
Stanley
FATMAX® Folding Jab Saw
Mfr # FMHT20559
Zoro # G5338331
original price:
$33.29
9% off
new price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hand Saw Application Drywall
- Blade Length 6 in
- Length 13 5/8 in
- Teeth per Inch 8
- Blade Width 3/4 in
Product Information
- Brand Stanley
- MFR # FMHT20559
- Zoro # G5338331
- UPC # 076174205596
- Country of Origin China
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 6 in |
Length | 13 5/8 in |
Blade Width | 3/4 in |
Manufacturers Warranty Length | Limited Lifetime |
Overall Length | 13 3/4 in |
Description
Folding Jab Saw, Blade Length 6 in, Blade Material Steel, Blade Width 3/4 in, Cutting Edge Type Partially Serrated, Features Blade Cuts On Push And Pull Strokes, Handle Has A N, Hardened And Tempered Blade To Stay Sharp Longer, Locking Mechanism Locks Blade In Open And Close Positions For Safety And Convenience, Triple Ground Teeth Cuts 50 Percent Faster Than Traditional Tooth Designs, Hand Saw Application Drywall, Hand Saw Product Type Jab Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 7 Piece Torx? T-Shape Torx? Key Set, 36492 (36492)
- GEARWRENCH 10 Piece 3/8" Drive 6 Point Flex Metric Socket Set (80565)
- LYNDEX-NIKKEN Step Collet, 5C, 3in (550-003)
- QLT BY MARSHALLTOWN Pry Bar, 46 In. L, 1/4 In. Thick, Steel (14956)
- STANLEY Saw, Hand, 20 In (15-087)
- STANLEY FATMAX® Coping Saw – 6-3/4" Depth (15-106)
- STANLEY Hacksaw Blade, 12 In, 32 TPI, Bi-metal (15-630)
- STANLEY Hacksaw Blade, 12 In, 18 TPI, HSS (15-828A)
- STANLEY Blade, Coping Saw, Pk4 (15-061)
- STANLEY FATMAX COPING SAW 4-3/4"" (15-104)
- HARDWARE EXPRESS 12 in. 18T Lenox High Speed Hacksaw Blade (20144-V218HE)
- Stanley Hacksaw and Coping Saw Blades