Shop All Cutting Pliers
Stanley
FATMAX® End Cutting Pliers – 6-1/2"
Mfr # 89-875
Zoro # G3679602
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Round Head Design
- Handle Type Comfort Grip
- Jaw Length 1/2 in
- Jaw Width 1 1/4 in
- Material Drop Forged High Quality Carbon Steel
Product Information
- Brand Stanley
- MFR # 89-875
- Zoro # G3679602
- UPC # 076174898750
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2 in |
Jaw Width | 1 1/4 in |
Overall Length | 6 1/2 in |
Tip Width | 7/8 in |
Details
Features | Round Head Design |
Handle Type | Comfort Grip |
Material | Drop Forged High Quality Carbon Steel |
Number of Pieces | 1 |
Item | End Cutting Nippers |
Cutting Capacity/Material | 25/64 in |
Handle Color | Black; Yellow |
Cutting Edge | Yes |
Spring Return | No |
Cutting Capacity by Material | 25/64 in |
Spring Assist Handle | No |
Jaw Material | Steel |
Handle Style | Dipped |
Handle Material | Steel |
Standards | ANSI |
Description
End Cutting Nippers, Cutting Capacity by Material 25/64 in, Features Round Head Design, Handle Color Black; Yellow, Handle Material Steel, Handle Style Dipped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bucket Bag, Bucket Bag, Natural, Canvas, 0 Pockets (53JW41)
- MAYHEW Diamond Point Chisel, 1/8 In. x 5 In. (10600)
- DEWALT Cordless Impact Wrench, 3/8 in, Battery (DCF923B/DCB204)
- DRILL AMERICA 29/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR29/32)
- STANLEY Basic Diagonal Cutting Pliers – 7" (84-108)
- STANLEY Stanley 84-105 6" Basic Diagonal Cutting Plier (84-105)
- STANLEY 5 in 84 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (84-104)
- STANLEY 10 in Diagonal Cutting Plier Semiflush Cut Uninsulated (89-862)
- STANLEY Stanley 84-028 7" Diagonal Cutting Plier (84-028)
- STANLEY Diagonal Cutters, 7 In. (84-028)
- KNIPEX Knipex KNP7421-8 8in. Ultra High Leverage Diagonal Cutter Pliers with 12 Degree Curved Head (KNP7421-8)
- Stanley Pliers